Zoro Homepage
This item is Discontinued.
Norton Abrasives Sharpening Stone, 8x2x1/4 in, Grit 325, PK5 66253268086

Sharpening Stone, 8x2x1/4 in, Grit 325, PK5 (Discontinued)

  • Mfr # 66253268086
  • Zoro # G8689667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253268086
Zoro #
G8689667
UPC #
662532680862
Country of Origin
Mexico

Dimensions

Length
8 in
Width
2 in
Height
1/4 in

Details

Item
Diamond Sharpening Stone
Grit
325
Abrasive Material
Diamond
Grade
Fine
Color
Blue

Description

Diamond Sharpening Stone, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.