This item is Discontinued.

Norton Abrasives Grinding Wheel, 12 in. Dia, AO, 30 G, Brown 66253220951

Grinding Wheel, 12 in. Dia, AO, 30 G, Brown (Discontinued)

  • Mfr # 66253220951
  • Zoro # G8689913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253220951
Zoro #
G8689913
UPC #
662532209513
Country of Origin
United States

Dimensions

Thickness
2"

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
30
Grade
Extra Coarse
Bond Type
Vitrified
Color
Brown
Includes
1" and 1-1/4" Arbor Bushings
Application
For Metal
Max. RPM
2070
Specification
57A30-MVBE
Series
57A
Wheel Type
1

Description

Aluminum Oxide, Specification 57A30-MVBE, Wheel Type 1, Series 57A, Grade Extra Coarse, Bond Type Vitrified, Color Brown, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.