This item is Discontinued.

Norton Abrasives Flaring Cup Grinding Wheel, AlO, 5 in, PK5 66252830788

Flaring Cup Grinding Wheel, AlO, 5 in, PK5 (Discontinued)

  • Mfr # 66252830788
  • Zoro # G8690272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252830788
Zoro #
G8690272
UPC #
662528307889
Country of Origin
United States

Dimensions

Thickness
1 3/4 in
Back Thickness
1/2"
Rim Thickness
1/4"

Details

Item
Flaring Cup Grinding Wheel
Abrasive Material
Aluminum Oxide
Max. RPM
4585
Bond Type
Vitrified
Specification
32AA60-JVTR
Grit
60
Wheel Type
Type 11

Description

Flaring Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 1/2 In., Grit 60, Rim Thickness 1/4 In., Specification 32AA60-JVTR, Wheel Type Type 11, Bond Type Vitrified, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.