Flaring Cup Wheel, AlO, 3-1/2 in., PK10 (Discontinued)
- Mfr # 66243529358
- Zoro # G8690306
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66243529358
Zoro #
G8690306
UPC #
662435293589
Country of Origin
Mexico
Dimensions
Thickness
1 1/2 in
Rim Thickness
1/4"
Back Thickness
3/8"
Details
Item
Flaring Cup Grinding Wheel
Abrasive Material
Aluminum Oxide
Max. RPM
7640
Specification
32A60-KVBE
Bond Type
Vitrified
Grit
60
Wheel Type
Type 11
Description
Flaring Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 3/8 In., Grit 60, Rim Thickness 1/4 In., Specification 32A60-KVBE, Wheel Type Type 11, Bond Type Vitrified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.