Sharpening File, Square, SC, Medium, PK5 (Discontinued)
- Mfr # 61463686045
- Zoro # G8690507
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463686045
Zoro #
G8690507
UPC #
614636860459
Country of Origin
United States
Dimensions
Length
4 in
Width
1/2 in
Details
Shape
Square
Item
Sharpening File
Abrasive Material
Silicon Carbide
Grade
Medium
Series
MFJ44
Color
Gray
Description
Sharpening File, Abrasive Material Silicon Carbide, Grade Medium, Color Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.