This item is Discontinued.

Norton Abrasives Sharpening File, Triangular, AlO, Fine, PK5 61463686320

Sharpening File, Triangular, AlO, Fine, PK5 (Discontinued)

  • Mfr # 61463686320
  • Zoro # G8690543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463686320
Zoro #
G8690543
UPC #
614636863207
Country of Origin
United States

Dimensions

Length
6 in
Width
1 in

Details

Item
Sharpening File
Shape
Triangle
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
FF176
Color
Tan

Description

Sharpening File, Abrasive Material Aluminum Oxide, Grade Fine, Color Tan, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.