Sharpening File, Rect, AlO, Coarse, PK20 (Discontinued)
- Mfr # 61463686965
- Zoro # G8690595
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61463686965
Zoro #
G8690595
UPC #
614636869650
Country of Origin
United States
Dimensions
Length
4 in
Height
1/16 in
Width
1/2 in
Details
Shape
Rectangle
Item
Sharpening File
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
CF444
Color
Gray
Description
Sharpening File, Abrasive Material Aluminum Oxide, Grade Coarse, Color Gray, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.