This item is Discontinued.

Norton Abrasives Sharpening File, Round Edge, AlO, Fine, PK5 61463687145

Sharpening File, Round Edge, AlO, Fine, PK5 (Discontinued)

  • Mfr # 61463687145
  • Zoro # G8690717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61463687145
Zoro #
G8690717
UPC #
614636871455
Country of Origin
United States

Dimensions

Length
4 1/2 in
Height
1/4 in
Width
1 3/4 in

Details

Item
Sharpening File
Shape
Round Edge
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
FS24
Color
Tan

Description

Sharpening File, Abrasive Material Aluminum Oxide, Grade Fine, Color Tan, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.