Surface-Conditioning Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Fine
Mfr # 66623333429
Zoro # G8690972
product price:Â $145.99
/pk 12, $12.17/ea
Free Shipping & Returns
Key Features
Width
1 in
Length
18 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66623333429
Zoro #
G8690972
UPC #
666233334291
Country of Origin
Mexico
Dimensions
Width
1 in
Length
18 in
Overall Length
18 in
Overall Width
1 in
Details
Item
Surface-Conditioning Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Bear-Tex Rapid Prep
Color
Green
Backing Material
Polyester
Backing Weight
Y
Flexibility Type
Extra-Flexible
Bond Type
Resin
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Bear-Tex Rapid Prep, Grade Fine, Overall Length 18 in, Overall Width 1 in, Backing Material Polyester, Backing Weight Y, Flexibility Type Extra-Flexible, Bond Type Resin, Color Green, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.