Manual, Hydraulic, 4110 Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty Aluminum

  • Mfr # 4111-HCUSH RH AL

  • Zoro # G8692555


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110 Series Surface Mounted Closers
Closer Type
Hold Open Cush and Stop Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4111-HCUSH RH AL
Zoro #
G8692555
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Interior Door Width
Up to 54 in
Exterior Door Width
Up to 48 in
Spring Size
Adjustable 1 to 5
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
54 in
Height Between Mounting Holes
2 1/2 in
Length Between Mounting Holes
6 in
Spring Size - Maximum
6

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110 Series Surface Mounted Closers
Closer Type
Hold Open Cush and Stop Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Includes
Full Size Cover, Mounting Screws
Max. Door Opening
110 Degrees
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Ligature Resistant
No
Arm Type
Parallel
ADA Compliant
Yes
Arm Material
Cast Aluminum
Mounting Hardware
Included
Category Type
Parallel Arm
Features
Backed by a 30 Years Warranty, the Cast Iron Body and all Weather Fluid Offer Versatility in High Traffic Applications
Door Handing
Right Hand
Series
4110
For Use With
Interior and Exterior Doors
Mounting Style
Hold Open, Cush
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Door Opening - Maximum
180 Degrees
Performance Grade
1
ANSI/BHMA Finish
Aluminum Painted
Stop Type
Spring
Door Opening - Minimum
110 Degrees
Spring Type
Adjustable
Ligature-Resistant
Not Ligature-Resistant
Operation Style
Manual

Description

Door Closer, LCN 4111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Parallel, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width Up to 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.