Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND53PD RHO 626

  • Zoro # G8696475


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND53PD RHO 626
Zoro #
G8696475
UPC #
043156914142
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
ND Angled
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Location Type
Commercial
Number of Keys
2
Handle Material
Zinc
Includes
Hardware
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Curved Lip
ADA Compliant
Yes
Features
Snap-On Rose
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Conventional Core Cylinder
For Use With
Wood, Steel Doors
Key Material
Brass/Nickel Silver
Series
ND
Item
Door Lockset
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Keying
Keyed Different
Fire Rated
3 hr.
Finish
Satin Chrome
Grade
1
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Visual Indicator Message
No Message
Function
Entry
Pins
6
Cylinder
Yes
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
Includes Hardware
Hardware Included
Lockset Style
ND Rhodes
Application
Commercial
Lockset Function ANSI Code
F109
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Lockset Type
Mechanical
UL Fire Rating
UL10C

Description

Lever, Heavy Duty, Lockset Function Entrance, Style Angled, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6, Required Door Thickness 1-3/4 In., Keyway Type C, Keying Keyed Different, Key Material Brass/Nickel Silver, Number of Keys 2, For Use With Wood, Steel Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.