8 gal SmartColor Floor Cleaning Kit Side Press Mop Bucket and Wringer, Gray, Polypropylene

  • Mfr # SCFPG

  • Zoro # G8705523


product price:  $316.34
/ea
Free Shipping & Returns

Key Features

Wringer Color
Gray
Wringer Type
Side Press
Wringer Material
Polypropylene
Caster Type
3 in Nonmarking Swivel
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCFPG
Zoro #
G8705523
UPC #
761475606127
Country of Origin
China

Dimensions

Overall Length
21 in
Overall Width
15 in
Bucket/Pail Length
22 in
Bucket/Pail Width
15 in
Overall Height
20 in
Bucket/Pail Height
20 in
Caster Size
3 in
Bucket Depth
20 in
Bucket Width
15 in
Bucket Length
22 in

Details

Wringer Color
Gray
Wringer Type
Side Press
Wringer Material
Polypropylene
Caster Type
3 in Nonmarking Swivel
Series
SmartColor Floor Cleaning Kit
Item
Mop Bucket and Wringer
Color Coding System
Yes
Metal Detectable
Yes
Mop Capacity
8 gal
Anti-Spill
No
Capacity
8 gal
Mechanism
Hand Operated
Handle Material
Steel
Bucket/Pail Material
Polypropylene
Shape
Rectangular
Includes
Mop Holder
Color
Gray
For Use With
String Mop, Microfiber Flat Mop
Features
Metal Detectable, Hand Operated
Product Type
Mop Bucket and Wringer Combination
Wringer Handle Material
Steel
Bucket Color
Gray
Includes Bucket Handle
Yes
Includes Casters
Yes
Bucket Handle Material
Steel
Bucket Material
Polypropylene
Bucket Style
Rectangular

Description

Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8 gal, Bucket Material Polypropylene, Anti-Spill No, Bucket Color Gray, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 20 in, Bucket Handle Material Steel, Bucket Length 22 in, Bucket Width 15 in, Caster Size 3 in, Caster Type Nonmarking Swivel, Color Coding System Yes, For Use With String Mop, Microfiber Flat Mop, Includes Mop Holder, Includes Bucket Handle Yes, Metal Detectable Yes, Overall Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.