Test Pressure Gauge, 0 to 600 psi, 3 in Dial, 1/4 in NPT, Bottom Location
Mfr # 301084S02L600C4
Zoro # G8706065
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301084S02L600C4
Zoro #
G8706065
UPC #
783029466865
Country of Origin
United States
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
3 in
Case Depth
1.468 in
Case Diameter
3.25 in
Nominal Dial Size
3 in
Nominal Dial Diameter
3 in
Description
Test Pressure Gauge, Nominal Dial Size 3 in, Accuracy +/-0.50 Percent, Gauge Case Material 316L Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.