Test Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 451082AS02L300C4

  • Zoro # G8706092


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451082AS02L300C4
Zoro #
G8706092
UPC #
723259462466
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
For Panel Cut-Out Size
4.875 in
Case Diameter
6.093 in
Bolt Circle Diameter
5.375 in
Case Depth
2.875 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
Yes, NIST with Data
Smallest Graduation
1 psi
Gauge Application
Test
Gauge Primary Range Numbered Graduations
50
Gauge Primary Range Smallest Graduation
1
Case Color
Black
Graduations
50 psi
Case Material
Aluminum
Socket Material
Brass
Standards
ASME, CE, CRN, UKCA
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Pressure Gauge Type
Test Pressure Gauge
Case Construction
Solid Front
Process Temperature Range
-20 to 250 Degrees F
Process Connection Gender
Male
Accuracy Scale
Full Scale
Primary Scale Numeric Increments
20
Adjustable Pointer
No
Cleaned for Oxygen Service
No
Case Finish
Epoxy Coated
Accuracy Grade
ASME B40.100 Grade 3A
Removable Bezel
No
Pressure Range Type
Pressure
Movement Material
400 Stainless Steel
Bezel Material
Hinged Steel
Freeze Resistant Movement
No
Sensor Material
Bronze
Primary Pressure Scale Color
Black
Pointer Color
Black/Red
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Dial Face Material
Aluminum
Includes Calibration Certificate
NIST with Data
Pointer Material
Aluminum
Primary Scale Minor Graduations
1
Burst Pressure
1,600 psi
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Dial Color
White with Mirror-Band
Pointer Characteristics
Knife-Edge
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Movement Type
Rotary
Scale Type
Single
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Process Media Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
Field Fillable
No
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Color
Black
Case Liquid
None
Process Media Temperature - Minimum
-20 Degrees F

Description

Test Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.