Helical Insert, Self-Locking, 1-1/2"-8 Thrd Sz, Stainless Steel
Mfr # 83304-1.5L
Zoro # G8716592
product price:Â $28.89
/eaKey Features
Overall Length
2-1/4 in
Material
Stainless Steel
Finish
Plain
Thread Type
8UN
Thread Size
1-1/2"-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83304-1.5L
Zoro #
G8716592
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/4 in
Thread Size
1-1/2"-8
Details
Item
Helical Insert
Material
Stainless Steel
Finish
Plain
Thread Type
8UN
Compatible Material
Metal
Helical Insert Type
Self-Locking
System of Measurement
Inch
Includes
Insert
Application
Thread Repair
Number of Pieces
1
Manufacturer Location
Globally Sourced
Description
Locking Helical Inserts, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 2 1/4 in, Thread Size 1 1/2 In.-8, Thread Type 8 UN, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.