Zoro Homepage
This item is Discontinued.
Samsung Analog Camera, 24VAC, 50mm SCB-9080

Analog Camera, 24VAC, 50mm (Discontinued)

  • Mfr # SCB-9080
  • Zoro # G8718446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCB-9080
Zoro #
G8718446
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
4-3/32
Focal Length (mm)
50
Dia. (In.)
12-47/64
Height (In.)
4-27/32

Details

Item
Camera
Lens
Sold Separate
Power Consumption
10/30W
Mount
Not Included
Exposure Conditions
-22 Degrees to 131 Degrees F / Less Than 90% RH
Type
Analog
Voltage
24VAC
Illumination
No

Description

Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.