This item is Discontinued.

Samsung Analog Camera, 24VAC, 138.5mm SCP-2430H

Analog Camera, 24VAC, 138.5mm (Discontinued)

  • Mfr # SCP-2430H
  • Zoro # G8718604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCP-2430H
Zoro #
G8718604
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length (mm)
138.5
Height (In.)
10-5/64
Width (In.)
8-63/64

Details

Item
Camera
Lens
Sold Separate
Line Resolution
600 Color, 700 B/W
Power Consumption
11/47W
Exposure Conditions
-58 Degrees to 122 Degrees F / Up To 100% RH
Day/Night Capable
Day/Night
Voltage
24VAC
Scanning
2:1 Interlace
Pixels
811(H) x 508(V) / 768(H) x 494(V)
Mount
Not Included
S/N Ratio (dB)
52
Type
Analog
Illumination
Yes

Description

Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.