This item is Discontinued.

Samsung Analog Camera, 24VAC, 129.5mm SCP-3370TH

Analog Camera, 24VAC, 129.5mm (Discontinued)

  • Mfr # SCP-3370TH
  • Zoro # G8718647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCP-3370TH
Zoro #
G8718647
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
9-49/64
Focal Length (mm)
129.5
Height (In.)
12-15/32

Details

Item
Camera
Lens
Sold Separate
Line Resolution
600 Color, 700 B/W
Power Consumption
15/60W
Type
Analog
Exposure Conditions
-58 Degrees to 122 Degrees F / Up To 100% RH
Mount
Not Included
Day/Night Capable
Day/Night
S/N Ratio (dB)
52
Scanning
2:1 Interlace
Illumination
Yes
Pixels
811(H) x 508(V) / 768(H) x 494(V)
Voltage
24VAC

Description

Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.