This item is Discontinued.

Samsung Network Camera, DC Auto Iris, 105.3mm SNP-3302H

Network Camera, DC Auto Iris, 105.3mm (Discontinued)

  • Mfr # SNP-3302H
  • Zoro # G8718665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNP-3302H
Zoro #
G8718665
UPC #
-
Country of Origin
Unknown

Dimensions

Width
9-49/64"

Details

Item
IP Camera
Lens
DC Auto Iris
Line Resolution
704 x 480
Power Consumption
25/60W
Scanning
Progressive
S/N Ratio
52dB
Pixels
811(H) x 508(V) / 768(H) x 494(V)
Day/Night Capable
Day/Night
Mount
Board-In Type
Illumination
Yes

Description

IP Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.