Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Analog Camera, 24VAC, 129.5mm SCP-2370TH

Analog Camera, 24VAC, 129.5mm (Discontinued)

  • Mfr # SCP-2370TH
  • Zoro # G8718771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCP-2370TH
Zoro #
G8718771
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
12-15/32
Width (In.)
9-49/64
Focal Length (mm)
129.5

Details

Item
Camera
Lens
Sold Separate
Line Resolution
600 Color, 700 B/W
Power Consumption
15/60W
Pixels
811(H) x 508(V) / 768(H) x 494(V)
S/N Ratio (dB)
52
Scanning
2:1 Interlace
Voltage
24VAC
Illumination
Yes
Mount
Not Included
Type
Analog
Exposure Conditions
-58 Degrees to 122 Degrees F / Up To 100% RH
Day/Night Capable
Day/Night

Description

Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.