Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Digital Video Recorder, 100 to 250VAC SRD-442-500GB

Digital Video Recorder, 100 to 250VAC (Discontinued)

  • Mfr # SRD-442-500GB
  • Zoro # G8719182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRD-442-500GB
Zoro #
G8719182
UPC #
-
Country of Origin
China

Dimensions

Hard Drive Size
1 TB
Width
8-15/32"
Height
3-15/32"
Depth
13-13/16"

Details

Item
Digital Video Recorder
Max. Frames Per Second
120
Number of Channels
4
Resolution
704 x 480
Recording Time
Variable, Depends On Camera Used
Power Consumption
15W
Format Type
BU, EXE
Viewing Types
Fast Forward/Backward (x2, x4, x8, x16, x32, x64), Backward Play with I-Frame Only, Slow Forward/Backward (x1/2, x1/4, x1/8), Step Forward/Backward (x2, x4, x8, x16, x32, x64), Backward Play with I-Frame Only
Recording Modes
Manual, Schedule, Event
Voltage Rating
100 to 250VAC
Operating Temp.
32 Degrees to 104 Degrees F
Camera Inputs
4
Max. Frames per Second
120

Description

Digital Video Recorder, Height 3-15/32 In., Width 8-15/32 In., Depth 13-13/16 In., Max. Frames Per Second 120, Power Consumption 15W, Voltage Rating 100 to 250VAC, Number of Channels 4, Camera Inputs 4, Resolution 704 x 480, Recording Time Variable, Depends On Camera Used, Hard Drive Size 1TB, Recording Modes Manual, Schedule, Event

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.