This item is Discontinued.

Samsung Network Camera, Fixed Iris, 12VDC/PoE, 3mm,  SNV-5010

Network Camera, Fixed Iris, 12VDC/PoE, 3mm, (Discontinued)

  • Mfr # SNV-5010
  • Zoro # G8719392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV-5010
Zoro #
G8719392
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4-15/16"

Details

Item
IP Camera
Lens
Fixed Iris
Line Resolution
1250 x 1024
Power Consumption
6W
Mount
Board-In Type
Pixels
1384(H) x 1076(V) / 1329(H) x 1049(V)
Illumination
Yes
S/N Ratio
50dB
Scanning
Progressive

Description

IP Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.