Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung LED Monitor, Color, 19 in., 1280 x 1024 SMT-1934

LED Monitor, Color, 19 in., 1280 x 1024 (Discontinued)

  • Mfr # SMT-1934
  • Zoro # G8719435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT-1934
Zoro #
G8719435
UPC #
-
Country of Origin
China

Dimensions

Width
16-7/32"
Screen Size
19"
Height
16"
Depth
8-9/16"

Details

For Use With
Surveillance Systems, Computers, DVRs and NVRs
Item
Monitor
Line Resolution
1280 x 1024
Weight
10-7/8"
Type
Led
Cabinet Color
Black
Features
Fast Response Time: 5 msec
Operating Temp.
32 Degrees to 104 Degrees F
Display
Color
Voltage
100 to 240VAC
Power Supply
32W

Description

Monitor, Weight 10-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.