This item is Discontinued.

Samsung Analog Camera, 129.5mm SCZ-3370

Analog Camera, 129.5mm (Discontinued)

  • Mfr # SCZ-3370
  • Zoro # G8719514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCZ-3370
Zoro #
G8719514
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
2-21/32
Focal Length (mm)
129.5
Height (In.)
2-21/32
Dia. (In.)
5-39/64

Details

Item
Camera
Lens
Sold Separate
Line Resolution
600 Color, 700 B/W
Power Consumption
5.3W
Exposure Conditions
14 Degrees to 122 Degrees F / Less Than 90% RH
Mount
Not Included
Type
Analog
S/N Ratio (dB)
52
Scanning
2:1 Interlace
Day/Night Capable
Day/Night
Illumination
Yes
Voltage
24VAC +/-10%/12VDC +/-10%
Pixels
811(H) x 508(V) / 768(H) x 494(V)

Description

Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.