Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCD-6080
Zoro #
G8719532
UPC #
-
Country of Origin
Unknown
Dimensions
Width (In.)
5-15/64
Height (In.)
5-3/32
Focal Length (mm)
8.5
Details
Item
Camera
Lens
DC Auto Iris, Motorized V/F
Line Resolution
1920 x 1080
Power Consumption
6W
Scanning
Progressive
Voltage
24VAC +/-10%/12VDC +/-10%
Type
Analog
Pixels
2010(H) x 1108(V) 2.2 MP / 1944(H) x 1092(V) 2.1 MP
Day/Night Capable
Day/Night
Exposure Conditions
32 Degrees to 122 Degrees F / Less Than 90% RH
Illumination
Yes
S/N Ratio (dB)
50
Mount
Board Type
Description
Camera, Pixels 2010(H) x 1108(V) 2.2 MP / 1944(H) x 1092(V) 2.1 MP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.