Flotation Jacket, Deluxe, Hood, Orange, XL
Mfr # 151800-200-050-23
Zoro # G8719551
product price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Orange
Size
XL
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
151800-200-050-23
Zoro #
G8719551
UPC #
043311038010
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
44 in to 48 in
Details
Item
Flotation Jacket
Color
Black, Orange
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
Features
Fleece Lined, D-Ring Attachment, High Collar, Interior Pocket, Mesh Drainage, Removable Hood
USCG Type
Type III
USCG Performance Level
Level 70
Reflective
Reflective
Product Type
Flotation Jacket
Buoyant Material
Foam
Buoyancy Principle
Inherently Buoyant
International Compliance
SOLAS
Closure
Zipper
Description
Flotation Jacket, USCG Performance Level Level 70, Product Type Flotation Jacket, Buoyant Material Foam, Color Black, Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size XL, Closure Zipper, Features Fleece Lined, D-Ring Attachment, High Collar, Interior Pocket, Mesh Drainage, Removable Hood, International Compliance SOLAS, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.