Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCB-3003
Zoro #
G8719742
UPC #
-
Country of Origin
Unknown
Dimensions
Height (In.)
2-21/32
Width (In.)
2-7/8
Dia. (In.)
4-7/8
Details
Item
Camera
Lens
Manual/Auto Iris (Video/DC)
Line Resolution
700 Color, 700 B/W
Power Consumption
4W
Day/Night Capable
Day/Night
Illumination
Yes
Type
Analog
Scanning
2:1 Interlace
S/N Ratio (dB)
52
Voltage
24VAC/12VDC
Pixels
1028(H) x 508(V) / 976(H) x 494(V)
Mount
Ceiling, Surface
Exposure Conditions
14 Degrees to +131 Degrees F / Less Than 90% RH
Description
Camera, Pixels 1028(H) x 508(V) / 976(H) x 494(V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.