Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCB-3000
Zoro #
G8719837
UPC #
-
Country of Origin
Unknown
Dimensions
Dia. (In.)
4-1/64
Width (In.)
2-39/64
Height (In.)
2-13/32
Details
Item
Camera
Lens
Manual/Auto Iris (Video/DC)
Line Resolution
600 Color, 700 B/W
Power Consumption
4.0W
Mount
C/CS
Exposure Conditions
14 Degrees to 131 Degrees F / Less Than 90% RH
Illumination
Yes
Voltage
24VAC/12VDC
S/N Ratio (dB)
52
Day/Night Capable
Day/Night
Type
Analog
Pixels
811(H) x 508(V) / 768(H) x 494(V)
Scanning
2:1 Interlace
Description
Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.