This item is Discontinued.

Samsung Network Camera, 12VDC/PoE, 3mm SND-1011

Network Camera, 12VDC/PoE, 3mm (Discontinued)

  • Mfr # SND-1011
  • Zoro # G8719882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SND-1011
Zoro #
G8719882
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4-15/64"

Details

Item
Camera
Lens
Sold Separate
Line Resolution
640 x 840
Power Consumption
3.4/4W
S/N Ratio
50dB
Illumination
Yes
Pixels
680(H) x 512(V) / 640(H) x 480(V)
Scanning
Progressive
Mount
Board Type
Day/Night Capable
Day/Night

Description

Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.