Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Analog Camera, 12VDC, 3.7mm SCB-3020

Analog Camera, 12VDC, 3.7mm (Discontinued)

  • Mfr # SCB-3020
  • Zoro # G8719943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCB-3020
Zoro #
G8719943
UPC #
-
Country of Origin
Unknown

Dimensions

Dia. (In.)
1-37/64
Width (In.)
1-63/64
Height (In.)
2-7/64
Focal Length (mm)
3.7

Details

Item
Camera
Lens
Sold Separate
Line Resolution
600
Power Consumption
2.0W
S/N Ratio (dB)
52
Type
Analog
Exposure Conditions
14 Degrees to 131 Degrees F / Less Than 90% RH
Scanning
2:1 Interlace
Voltage
12VDC
Illumination
Yes
Mount
Not Included
Day/Night Capable
Day/Night
Pixels
811(H) x 508(V) / 768(H) x 494(V)

Description

Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.