Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Network Camera, Manual/DC Auto Iris, 12VDC SNB-1001

Network Camera, Manual/DC Auto Iris, 12VDC (Discontinued)

  • Mfr # SNB-1001
  • Zoro # G8719977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNB-1001
Zoro #
G8719977
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2-15/16"

Details

Item
IP Camera
Lens
Manual/DC Auto Iris
Power Consumption
5W
Pixels
680(H) x 512(V) / 640(H) x 480(V)
Day/Night Capable
Day/Night
S/N Ratio
50dB
Scanning
Progressive
Illumination
Yes
Mount
C/CS

Description

IP Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.