Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCB-2005
Zoro #
G8720004
UPC #
-
Country of Origin
Unknown
Dimensions
Dia. (In.)
3-21/32
Height (In.)
2-23/64
Width (In.)
2-11/16
Details
Item
Camera
Lens
Manual/Auto Iris (DC)
Line Resolution
700
Power Consumption
0.3A
Illumination
Yes
S/N Ratio (dB)
52
Exposure Conditions
14 Degrees to 131 Degrees F / Less Than 90% RH
Type
Analog
Scanning
2:1 Interlace
Day/Night Capable
Day/Night
Mount
Ceiling, Surface
Pixels
1020(H) x 508(V) / 976(H) x 494(V)
Voltage
12VDC/24VAC
Description
Camera, Pixels 1020(H) x 508(V) / 976(H) x 494(V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.