Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Analog Camera, 12VDC/24VAC SCB-2001

Analog Camera, 12VDC/24VAC (Discontinued)

  • Mfr # SCB-2001
  • Zoro # G8720047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCB-2001
Zoro #
G8720047
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
2-9/32
Dia. (In.)
3-15/16
Width (In.)
2-33/64

Details

Item
Camera
Lens
Manual/Auto Iris (Video/DC)
Line Resolution
600 Color, 700 B/W
Power Consumption
4.0W
Voltage
12VDC/24VAC
Exposure Conditions
14 Degrees to 131 Degrees F / Less Than 90% RH
S/N Ratio (dB)
52
Scanning
2:1 Interlace
Type
Analog
Day/Night Capable
Day/Night
Mount
C/CS
Illumination
Yes
Pixels
811(H) x 508(V) / 768(H) x 494(V)

Description

Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.