Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCD-2080B
Zoro #
G8720056
UPC #
-
Country of Origin
Unknown
Dimensions
Height (In.)
3-21/32
Focal Length (mm)
10
Width (In.)
4-9/16
Details
Item
Camera
Lens
DC Auto Iris
Line Resolution
600 Color, 700 B/W
Power Consumption
3.5W
Exposure Conditions
14 Degrees to 122 Degrees F / Less Than 90% RH
Illumination
Yes
Voltage
12VDC/24VAC
Scanning
2:1 Interlace
Day/Night Capable
Day/Night
Pixels
811(H) x 508(V) / 768(H) x 494(V)
S/N Ratio (dB)
52
Mount
Board Type
Type
Analog
Description
Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.