Zoro Homepage
This item is Discontinued.
Samsung Analog Camera, DC Auto Iris, 24VAC/12VDC SCD-2080EB

Analog Camera, DC Auto Iris, 24VAC/12VDC (Discontinued)

  • Mfr # SCD-2080EB
  • Zoro # G8720074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD-2080EB
Zoro #
G8720074
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
4-9/16
Focal Length (mm)
10
Height (In.)
3-21/32

Details

Item
Camera
Lens
DC Auto Iris
Line Resolution
600
Power Consumption
3.5W
Illumination
Yes
Type
Analog
Exposure Conditions
14 Degrees to 122 Degrees F / Less Than 90% RH
Mount
Board Type
Scanning
2:1 Interlace
S/N Ratio (dB)
52
Day/Night Capable
Day/Night
Voltage
24VAC/12VDC
Pixels
811(H) x 508(V) / 768(H) x 494(V)

Description

Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.