Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCD-2042R
Zoro #
G8720083
UPC #
-
Country of Origin
Unknown
Dimensions
Focal Length (mm)
8
Width (In.)
4-15/64
Height (In.)
3-19/64
Details
Item
Camera
Lens
Fixed
Line Resolution
700
Power Consumption
3.6W
Type
Analog
Mount
Board-In Type
Day/Night Capable
Day/Night
Voltage
12VDC
Scanning
2:1 Interlace
Pixels
1020(H) x 508(V) / 976(H) x 494(V)
S/N Ratio (dB)
52
Exposure Conditions
14 Degrees to 131 Degrees F / Less Than 90% RH
Illumination
Yes
Description
Camera, Pixels 1020(H) x 508(V) / 976(H) x 494(V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.