Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Analog Camera, Fixed, 12VDC, 8mm SCO-2040R

Analog Camera, Fixed, 12VDC, 8mm (Discontinued)

  • Mfr # SCO-2040R
  • Zoro # G8720214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCO-2040R
Zoro #
G8720214
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
2-23/32
Height (In.)
2-31/64
Dia. (In.)
7-3/16
Focal Length (mm)
8

Details

Item
Camera
Lens
Fixed
Line Resolution
650
Power Consumption
2.2W
Type
Analog
Scanning
2:1 Interlace
Voltage
12VDC
Day/Night Capable
Day/Night
Illumination
Yes
S/N Ratio (dB)
46
Pixels
680(H) x 512(V)
Exposure Conditions
32 Degrees to 104 Degrees F / 20% to 85% RH
Mount
Board-In Type

Description

Camera, Pixels 680(H) x 512(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.