Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Analog Camera, 12VDC/24VAC SCB-2000

Analog Camera, 12VDC/24VAC (Discontinued)

  • Mfr # SCB-2000
  • Zoro # G8720241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCB-2000
Zoro #
G8720241
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
2-3/64
Dia. (In.)
4-49/64
Width (In.)
2-9/32

Details

Item
Camera
Lens
Manual/Auto Iris (Video/DC)
Line Resolution
600
Power Consumption
3.5W
Pixels
811(H) x 508(V) 678(H) x 494(V)
Exposure Conditions
14 Degrees to 131 Degrees F / Less Than 90% RH
S/N Ratio (dB)
52
Illumination
Yes
Type
Analog
Scanning
2:1 Interlace
Voltage
12VDC/24VAC
Mount
C/CS
Day/Night Capable
Day/Night

Description

Camera, Pixels 811(H) x 508(V) 678(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.