Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCD-2010B
Zoro #
G8720266
UPC #
-
Country of Origin
Unknown
Dimensions
Focal Length (mm)
3
Height (In.)
2-41/64
Width (In.)
4-3/32
Details
Item
Camera
Lens
Fixed
Line Resolution
600
Power Consumption
1.8W
S/N Ratio (dB)
52
Illumination
Yes
Day/Night Capable
Day/Night
Exposure Conditions
14 Degrees to 131 Degrees F / Less Than 90% RH
Mount
Board-In Type
Type
Analog
Pixels
811(H) x 508(V) / 768(H) x 494(V)
Voltage
12VDC
Scanning
2:1 Interlace
Description
Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.