This item is Discontinued.

Samsung Fixed Mount, Aluminum SBU-500WM

Fixed Mount, Aluminum (Discontinued)

  • Mfr # SBU-500WM
  • Zoro # G8720302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBU-500WM
Zoro #
G8720302
UPC #
-
Country of Origin
China

Dimensions

Width
4-23/32"
Depth
6-31/32"
Height
19-9/16"
Size
4-23/32"W x 19-9/16"H x 6-31/32"D

Details

Item
Fixed Mount
Material
Aluminum
For Use With
Analog Cameras

Description

Fixed Mount, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.