This item is Discontinued.

Samsung Analog Camera, Fixed, 12VDC, 3.6mm SCD-2021R

Analog Camera, Fixed, 12VDC, 3.6mm (Discontinued)

  • Mfr # SCD-2021R
  • Zoro # G8720327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCD-2021R
Zoro #
G8720327
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
3-21/32
Focal Length (mm)
3.6
Height (In.)
3-5/64

Details

Item
Camera
Lens
Fixed
Line Resolution
650
Power Consumption
Not Fixed
S/N Ratio (dB)
46
Illumination
Yes
Voltage
12VDC
Type
Analog
Scanning
2:1 Interlace
Exposure Conditions
14 Degrees to 104 Degrees F / Less Than 90% RH
Mount
Board-In Type
Pixels
680(H) x 512(V)
Day/Night Capable
Day/Night

Description

Camera, Pixels 680(H) x 512(V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.