This item is Discontinued.

Samsung Auto Iris Lens, 5 to 50mm, 1:1.4 to 360 SLA-550DA

Auto Iris Lens, 5 to 50mm, 1:1.4 to 360 (Discontinued)

  • Mfr # SLA-550DA
  • Zoro # G8720354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA-550DA
Zoro #
G8720354
UPC #
-
Country of Origin
China

Dimensions

Focal Length (mm)
5 to 50

Details

For Use With
Closed Circuit TV Cameras
Item
Lens
Aperture Ratio
1:1.4 to 360
Type
Auto Iris
Function
Defocus Control

Description

Lens, Aperture Ratio 1:1.4 to 360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.