Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung Analog Camera, Fixed, 12VDC, 3.6mm SCD-1020R

Analog Camera, Fixed, 12VDC, 3.6mm (Discontinued)

  • Mfr # SCD-1020R
  • Zoro # G8720363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD-1020R
Zoro #
G8720363
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
4-1/64
Focal Length (mm)
3.6
Height (In.)
2-53/64

Details

Item
Camera
Type
Analog
Line Resolution
520
Lens
Fixed
Power Consumption
2.2W
Scanning
2:1 Interlace
Pixels
680(H) x 512(V) / 640(H) x 480(V)
S/N Ratio (dB)
46
Illumination
Yes
Mount
Board-In Type
Day/Night Capable
Day/Night
Voltage
12VDC
Exposure Conditions
14 Degrees to 131 Degrees F / Less Than 90% RH

Description

Camera, Pixels 680(H) x 512(V) / 640(H) x 480(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.