This item is Discontinued.

Samsung PTZ Camera Mount, Aluminum SCX-300WM

PTZ Camera Mount, Aluminum (Discontinued)

  • Mfr # SCX-300WM
  • Zoro # G8720476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCX-300WM
Zoro #
G8720476
UPC #
-
Country of Origin
China

Dimensions

Width
2-1/2"
Height
8"
Size
2-1/2"W x 8"H

Details

Item
PTZ Camera Mount
For Use With
PTZ Cameras
Material
Aluminum

Description

PTZ Camera Mount, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.