This item is Discontinued.

Samsung Pole Mount Adapter, Aluminum SCX-300PM

Pole Mount Adapter, Aluminum (Discontinued)

  • Mfr # SCX-300PM
  • Zoro # G8720521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCX-300PM
Zoro #
G8720521
UPC #
-
Country of Origin
China

Dimensions

Height
7-1/2"
Width
3"
Length
7"
Size
3"W x 7-1/2"H x 7"L

Details

Item
Pole mount adapter
For Use With
PTZ Cameras
Material
Aluminum

Description

Pole Mount Adapter, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.