Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCX-300KM
Zoro #
G8720546
UPC #
-
Country of Origin
China
Dimensions
Width
7"
Depth
10-1/2"
Height
8"
Size
7"W x 8"H x 10-1/2"D
Details
Item
Corner Mount Adapter
For Use With
PTZ Cameras
Material
Aluminum
Description
Corner Mount Adapter, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.