Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBP-300HM
Zoro #
G8720582
UPC #
-
Country of Origin
China
Dimensions
Length
23"
Width
1"
Height
9"
Size
1"W x 9"H x 23"L
Details
Item
Large Cap Adapter
For Use With
PTZ Cameras
Material
Steel
Description
Large Cap Adapter, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.