Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STB-300PP
Zoro #
G8720607
UPC #
-
Country of Origin
China
Dimensions
Width
2-37/64"
Length
27"
Height
11"
Size
2-37/64"W x 11"H x 27"L
Details
For Use With
Surveillance Cameras
Item
Ceiling Mount
Material
Aluminum/Steel
Description
Ceiling Mount, Material Aluminum/Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.