This item is Discontinued.

Samsung Hanging Mount, Aluminum SBP-300HM3

Hanging Mount, Aluminum (Discontinued)

  • Mfr # SBP-300HM3
  • Zoro # G8720634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBP-300HM3
Zoro #
G8720634
UPC #
-
Country of Origin
China

Dimensions

Height
7-1/4"
Length
20-1/2"
Width
15/16"
Size
15/16"W x 7-1/4"H x 20-1/2"L

Details

For Use With
PTZ Cameras
Item
Hanging Mount
Material
Aluminum

Description

Hanging Mount, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.