Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK

  • Mfr # 05546-PWR

  • Zoro # G8723784


product price:  $23.79
/pk 25, $0.95/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Spike
Material
Steel
Finish
Zinc Plated
Drill Bit Size
3/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05546-PWR
Zoro #
G8723784
UPC #
753520554668
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Overall Length
2"
Drill Bit Size
3/8"
Minimum Installation Depth
1-3/4"
Shank Length
2 in
Head Diameter
0.75 in
Head Height
0.21875 in

Details

Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Spike
Material
Steel
Finish
Zinc Plated
Industry Standards
FM Global (Factory Mutual) J.I. OK4A9.AH, Underwriters Laboratory (UL Listed), VFXT. EX1289
Anchor Head Style
Mushroom
Head Style
Mushroom
Pin Material
Steel
Pin Anchor Type
Pre-Expanded Anchor
Material Quality Standards
ASTM E488
Series
Spike
System of Measurement
Inch
Drive Pin Anchor Type
Vibration-Resistant Drive Anchors
Material Grade/Class
1038
Head Type
Round
Removable
Permanent
Manufacturer Location
Globally Sourced
Anchor Material
Steel

Description

Pre-Expanded Anchor, Anchor Diameter 3/8 in, Overall Length 2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.21875 in, Head Diameter 0.75 in, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/4 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.